Maria Theresa 4 Light Up Mini Chandelier With Chrome Finish

  • Mfr # 8311P12C-3

  • Zoro # G012667632


product price: $354.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Up Mini Chandelier
Lamp Quantity
4
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8311P12C-3
Zoro #
G012667632
UPC #
695320010428
Country of Origin
China

Details

Fixture Type
Up Mini Chandelier
Lamp Quantity
4
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome

Description

A chandelier in a small room? Why not? Install the Maria Theresa 4 Light Pendant and see this up mini chandelier make your space look brighter, wider, and prettier. Measuring only 12 inches in diameter, this light source with four candelabra bulbs and shimmering clear crystals make for a stunning focal point in a not-so-big room. Expect this small-scale light fixture to change the ambiance of your interiors in a big way.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.