
Maria Theresa 41 Light Up Chandelier With Chrome Finish
Mfr # 8318P50C-41 (Clear)-B
Zoro # G712667727
product price:Â $3,568.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
41
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8318P50C-41 (Clear)-B
Zoro #
G712667727
UPC #
695320025781
Country of Origin
China
Details
Fixture Type
Up Chandelier
Lamp Quantity
41
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Description
A graceful up chandelier, the Maria Theresa 41 Light Chandelier will dress your space with chic elegance. You'll love this light source's clear crystal embellishment that makes it look opulent without being too flashy. With neatly curved candelabra arms, glossy chrome hardware, and clear crystal adornment, this light source will bring light, warmth, and refinement to your space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.