Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medina 7 Light Drum Shade Flush Mount With Black Finish

  • Mfr # 5687C16-11-101

  • Zoro # G912669309


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Length
16 in
Width
16 in
Lamp Type
Drum Shade Flush Mount
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5687C16-11-101
Zoro #
G912669309
UPC #
695320038255
Country of Origin
China

Dimensions

Length
16 in
Width
16 in
Height
9 in

Details

Housing Finish
Black
Lamp Type
Drum Shade Flush Mount
Voltage
120 V
Watts
40 W
Dimmable
Yes (Dimmer Not Included)
Finish
Black

Description

Add an air of elegance to your space with the Medina 7 Light Flush Mount. This dazzling light fixture has a 16 inch drum shade with alternating strands of clear and amber crystals. Ready to update any room with a dose of sophistication, this flush-mounted light source delivers a beautiful glow that creates a perfectly put-together ambiance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.