
Meghna 4 Light Up Chandelier With Brown Finish
Mfr # 9697P11-4-192
Zoro # G212669290
product price:Â $92.69
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
4
Housing Finish
Brown
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9697P11-4-192
Zoro #
G212669290
UPC #
695320035773
Country of Origin
China
Details
Fixture Type
Up Chandelier
Lamp Quantity
4
Housing Finish
Brown
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Brown
Description
How to get industrial chic right? Make sure you have the Meghna 4 Light Pendant in your space. This up chandelier is designed with a refined industrial style. Housed on a cage-like metal shade in brown finish are clear crystals that reflect and refract light from four candelabra-based bulbs. Consider this the light fixture that's ready to soften the hard edges and give the utilitarian look of your space its own stylish edge.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.