
Mikayla 3 Light Drum Shade Chandelier With Satin Nickel Finish
Mfr # 5555P17SN
Zoro # G012669216
product price: $248.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Drum Shade Chandelier
Lamp Quantity
3
Housing Finish
Satin Nickel
Lamp Type
E26
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5555P17SN
Zoro #
G012669216
UPC #
695320017786
Country of Origin
China
Dimensions
Diameter
17 in
Length
9 in
Details
Fixture Type
Drum Shade Chandelier
Lamp Quantity
3
Housing Finish
Satin Nickel
Lamp Type
E26
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
60 W
Finish
Satin Nickel
Glass Color
Nickel
Voltage
120V
Color
Satin Nickel
Material
Metal
Installation Location
Indoor
Description
Add dimension and detail to a space with the Mikayla 3 Light Chandelier. This satin nickel light fixture is designed with a double drum shade with an outer metal drum measuring 17 inches in diameter. It features an open framework with circular lattice pattern. The inner shade is in solid off-white and diffuses light that is warm, soft, and guaranteed to delight.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin nickel finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.