Zoro Homepage

Mikayla 3 Light Drum Shade Flush Mount With Satin Nickel Finish

  • Mfr # 5555C17SN

  • Zoro # G612669029


product price: $218.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Length
7 in
Lamp Type
E26
Voltage
120V
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5555C17SN
Zoro #
G612669029
UPC #
695320017762
Country of Origin
China

Dimensions

Length
7 in
Width
17 in
Height
7 in
Diameter
17 in

Details

Housing Finish
Satin Nickel
Lamp Type
E26
Voltage
120V
Watts
60 W
Dimmable
Yes (Dimmer Not Included)
Finish
Satin Nickel
Glass Color
Nickel
Housing Material
Metal
Color
Satin Nickel
Installation Location
Indoor

Description

Perfect for those who want to keep things minimal yet stylish, the Mikayla 3 Light Flush Mount will provide the light you need while bringing in charm to your space. This double-drum close-to-ceiling light option is finished in flattering satin nickel making it suitable for most interior design schemes.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin nickel finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.