Shop Z-LITE
See all product information
Create Account
Leila Chandelier, 5-Light, 26 In.W x 10 In.H, Luxe Gold/White Linen
- Mfr # 744-26R-LG
- Zoro # G611800027
product price:Â
$
342.00
/ea
Free Shipping & Returns
Key Features
Standards
UL/ CUL Certified
Dimmable
Yes
Number of Lights
5
Height
10 in
Collection
Leila
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 744-26R-LG
- Zoro #
- G611800027
- UPC #
- 685659192889
- Country of Origin
- China
- Item
- Chandelier
- Finish
- Luxe Gold
- Standards
- UL/ CUL Certified
- Dimmable
- Yes
- Number of Lights
- 5
- Collection
- Leila
- Lamp Watts
- 60
- Bulb Base
- Medium
- Frame Material
- Steel
- Shade Finish/Color
- White Linen
- Bulbs Included
- No
- Location Rating
- Damp
- Shade Material
- Fabric
Dimensions
- Height
- 10 in
- Width
- 26 in
- Chain Length
- Rods: 2x24"+2x12"+1x6"+1x3"
- Canopy Dimensions
- 5.1"L x 5.1"W
- Cord/Wire Length
- 110"
Description
Chic white linen empire shades play into the design flexibility of a modern five-light chandelier. Expertly designed with simplicity at the forefront, the chandelier pairs a rich luxe gold frame with straight suspension and complementary angularity, all capped with conical shades that create the perfect hint of dimensionality for a fixture that looks great everywhere from the dining room to a bedroom dressing area.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.