
Milan LED Mini Pendant With Chrome Finish
Mfr # 5626P6-1-601
Zoro # G412667942
product price: $136.00
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Height
4 in
Length
4 in
Housing Finish
Chrome
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5626P6-1-601
Zoro #
G412667942
UPC #
695320105803
Country of Origin
China
Dimensions
Height
4 in
Length
4 in
Width
6 in
Diameter
6 in
Details
Color
Chrome
Housing Finish
Chrome
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
Integrated LED
Style
Contemporary
Collection Name
Milan
Color Temp.
4000
Chandelier/ Pendant Type
Down Mini Pendant
Finish
Chrome
Material
Metal
Lumens
208
Installation Location
Indoor
Description
Update your light fixture and instantly change the feel of your space. This Milan LED Down Mini Pendant is a reliable light source that can enhance the luxe factor of your interiors. A 6 inch circular light suspends from a chrome rod connected to a chrome canopy. Faceted crystals line the entire side of the mini halo pendant. This light fixture is sure to improve the overall mood and energy in your home.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.