
Milan LED Mini Pendant With Chrome Finish
Mfr # 5636P4-1-601
Zoro # G212668781
product price: $48.59
/eaKey Features
Color
Chrome
Height
4 in
Length
4 in
Housing Finish
Chrome
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5636P4-1-601
Zoro #
G212668781
UPC #
695320105797
Country of Origin
China
Dimensions
Height
4 in
Length
4 in
Width
4 in
Diameter
4 in
Details
Color
Chrome
Housing Finish
Chrome
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
Integrated LED
Style
Contemporary
Collection Name
Milan
Color Temp.
4000
Chandelier/ Pendant Type
Down Mini Pendant
Finish
Chrome
Material
Metal
Lumens
156
Installation Location
Indoor
Description
Exuding modern glamour, the Milan LED Single Pendant is a versatile light source you'll love. It can light up narrow hallways, prettify a dull corner, turn up the luxe factor in an unexpected place like the library or home office, and provide a sparkling glow to the busy areas in your home. Measuring only 4 inches in diameter, you can easily hang a series of four or five over your kitchen island for modern minimalist luster.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.