Zoro Homepage

Modest 1 Light Down Mini Pendant With Black Finish

  • Mfr # 9629P12-1-101

  • Zoro # G512668924


product price: $112.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
8 in
Length
8 in
Housing Finish
Black
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9629P12-1-101
Zoro #
G512668924
UPC #
695320033786
Country of Origin
China

Dimensions

Height
8 in
Length
8 in
Width
12 in
Diameter
12 in

Details

Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
E26
Style
Contemporary
Collection Name
Modest
Shade Material
Metal
Chandelier/ Pendant Type
Down Mini Pendant
Number of Light Bulbs Required
1
Finish
Black
Material
Metal
Installation Location
Indoor

Description

The Modest 12 inch Domed Mini Pendant is an elegant downlight with a dramatic black finish. The shade is dome shaped and has a textured inner finish in warm golden bronze. Suspend a pair of this light fixture over a dining table or kitchen island for task lighting while creating a cozy and stylish ambiance.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.