
Modest 1 Light Down Mini Pendant With Black Finish
Mfr # 9630P7-1-101
Zoro # G212668859
product price: $76.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
7 in
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9630P7-1-101
Zoro #
G212668859
UPC #
695320027723
Country of Origin
China
Dimensions
Height
6 in
Length
7 in
Width
7 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Contemporary
Collection Name
Modest
Shade Material
Metal
Chandelier/ Pendant Type
Down Mini Pendant
Number of Light Bulbs Required
1
Finish
Black
Description
A simple yet sophisticated light source, the Modest 7 inch Down Mini Pendant can bring quiet elegance to a space. It is designed with a dome-shaped shade with smooth and seamless curves and a dramatic black finish. The adjustable cord and the textured inside of the shade is finished with a touch of gold for a luxurious contrast.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.