Zoro Homepage

Monica 5 Light Multi Light Pendant With Chrome Finish

  • Mfr # 5072P36C-RC

  • Zoro # G012668974


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Length
5 in
Housing Finish
Chrome
Lamp Type
Halogen
Mounting
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5072P36C-RC
Zoro #
G012668974
UPC #
695320007596
Country of Origin
China

Dimensions

Height
12 in
Length
5 in
Width
36 in

Details

Color
Chrome
Housing Finish
Chrome
Lamp Type
Halogen
Mounting
Cable
Voltage
120 V
Number of Lights
5
Light Type
Halogen
Style
Crystal
Collection Name
Monica
Chandelier/ Pendant Type
Island/Pool Table Light
Number of Light Bulbs Required
5
Finish
Chrome

Description

What a classy and chic luminaire this is. The Monica 5 Light Chandelier is an oversized multi Pendant light with cascading crystal strands that brilliantly cast light. A polished chrome finish completes this chandelier's ultra-elegant look. With a generous chain length, you can hang this light fixture in whichever height you prefer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.