
Montoya 30 Light Up Chandelier With Pearl Black Finish
Mfr # 5526P48-30-612
Zoro # G212669306
product price:Â $456.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
30
Housing Finish
Pearl Black
Lamp Type
Halogen
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5526P48-30-612
Zoro #
G212669306
UPC #
695320026887
Country of Origin
China
Details
Fixture Type
Up Chandelier
Lamp Quantity
30
Housing Finish
Pearl Black
Lamp Type
Halogen
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
40 W
Finish
Pearl Black
Description
Don't be afraid of the dark! The Montoya 30 Light Chandelier looks and feels both contemporary and familiar. It features a tiered silhouette with pearl black shades housing bulbs that bounce light off the ceiling. This oversized up chandelier has a 48 inch diameter perfect for spacious sitting areas and dining rooms. This light fixture undeniably makes a statement with its light and its darkness.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.