Beau Linear Chandelier, 5-Light, 4.75 In.W x 42 In.L x 12.75 In.H, Brushed Nickel/Clear
- Mfr # 740P-5L-BN
- Zoro # G111799487
product price:Â
$
694.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Series
Beau
Width
4.75 in
Material
Steel
Standards
CUL/cETLu
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 740P-5L-BN
- Zoro #
- G111799487
- UPC #
- 685659182330
- Country of Origin
- China
- Item
- Linear Chandelier
- Fixture Wattage
- 60 W
- Finish
- Brushed Nickel
- Series
- Beau
- Material
- Steel
- Standards
- CUL/cETLu
- Collection
- Beau
- Dimmable
- Yes
- Number of Lights
- 5
- Style
- Transitional, Transitional, Modern, Mid-century, Modern, Industrial
- Lamp Watts
- 60
- Shade Finish
- Clear
- Shade Material
- Glass
- Bulb Base
- Medium
- Rated Location
- Dry
- Frame Finish
- Brushed Nickel
- Frame Material
- Steel
- Bulbs Included
- No
- Location Rating
- Dry
- Shade Finish/Color
- Clear
Dimensions
- Width
- 4.75 in
- Length
- 42 in
- Height
- 12.75 in
- Cord/Wire Length
- 170"
- Canopy Dimensions
- 42"L x 4.75"W
Description
The design power of custom lighting intersecting with organic artistry offers unspoken elegance with a touch of minimalism and versatility. This five-light linear chandelier offers a row of delicate fluted glass shades that dangle in a graduated silhouette from a slender brushed nickel finish metal canopy and form an example of organic expressive style. Shaping becomes an important element in the visual impact of a classic fixture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.