Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moon Integrated LED Black Chandelier, 8inW

  • Mfr # 1715P70-10-101

  • Zoro # G415085361


product price: $3,738.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Mounting
Wire
Fixture Wattage
45W
Glass Color
Clear
Length
5 in
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1715P70-10-101
Zoro #
G415085361
UPC #
695320108118
Country of Origin
China

Dimensions

Length
5 in
Width
70 in

Details

Item
Chandelier
Mounting
Wire
Fixture Wattage
45W
Glass Color
Clear
Material
Glass
Description/Special Features
Integrated LED
Color
Black
Color Temperature
Selectable
Voltage
120V
Lumens
2340
Collection
Moon
Indoor/Outdoor
Indoor

Description

Introducing the Moon Integrated LED Chandelier, a breathtaking centerpiece that combines modern elegance with artisanal craftsmanship. This stunning chandelier features a sleek black finish, adding a touch of bold sophistication to any room. Its crescent-shaped panels, made from handcrafted glass, are intricately textured to capture the glowing essence of the moon, casting a warm, ambient light throughout your space. Each glass piece is uniquely crafted, ensuring every chandelier is a one-of-a-kind work of art. The contrast between the refined black finish and the luminous, handcrafted glass creates a striking visual impact, making the Moon Chandelier the perfect statement piece for dining rooms, living spaces, or grand entryways. Illuminate your home with the celestial beauty of this extraordinary chandelier, where craftsmanship meets cosmic elegance.


  • •Introducing the Moon Integrated LED Chandelier, a breathtaking centerpiece that combines modern elegance with artisanal craftsmanship. This stunning chandelier features a sleek black finish, adding a touch of bold sophistication to any room. Its crescent-shaped panels, made from handcrafted glass, are intricately textured to capture the glowing essence of the moon, casting a warm, ambient light throughout your space. Each glass piece is uniquely crafted, ensuring every chandelier is a one-of-a-kind work of art. The contrast between the refined black finish and the luminous, handcrafted glass creates a striking visual impact, making the Moon Chandelier the perfect statement piece for dining rooms, living spaces, or grand entryways. Illuminate your home with the celestial beauty of this extraordinary chandelier, where craftsmanship meets cosmic elegance.
  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Dimensions: H 17" x W 70" x L 5"
  • •Black Finish - Integrated LED Bulb Included - Indoor (Dry Location)
  • •cETLus Approved
  • •Includes Assembly Instructions and Hardware.
  • •Compatible With Standard Low Voltage Dimmer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.