Zoro Homepage

Moon Integrated LED Black Mini Pendant, 8inW

  • Mfr # 1715P8-4-101

  • Zoro # G915085359


product price: $988.00
/ea
Free Shipping & Returns

Key Features

Length
6 in
Width
8 in
Mounting
Wire
Voltage
120V
Collection Name
Moon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1715P8-4-101
Zoro #
G915085359
UPC #
695320108125
Country of Origin
China

Dimensions

Length
6 in
Width
8 in

Details

Color
Black
Mounting
Wire
Voltage
120V
Collection Name
Moon
Shade Material
Glass
Item
Mini Pendant
Glass Color
Clear
Watts
24W
Description/Special Features
Integrated LED
Lumens
1248
Color Temperature
Selectable
Indoor/Outdoor
Indoor

Description

Introducing the Moon Integrated LED Mini Pendant, a captivating blend of modern design and artisanal craftsmanship. This stunning light fixture features a sleek, black finish that adds a bold, sophisticated edge to any space. Its unique, crescent-shaped panels are made from handcrafted glass, carefully textured to evoke the soft, luminous glow of the moon. Each piece is meticulously created, making every pendant one-of-a-kind. The Moon Mini Pendants combination of elegant black metal and intricate, handmade glass creates a striking visual contrast, perfect for kitchens, dining areas, or entryways. Illuminate your home with this exquisite piece that brings both a celestial charm and an artistic touch to your dcor.


  • •Introducing the Moon Integrated LED Mini Pendant, a captivating blend of modern design and artisanal craftsmanship. This stunning light fixture features a sleek, black finish that adds a bold, sophisticated edge to any space. Its unique, crescent-shaped panels are made from handcrafted glass, carefully textured to evoke the soft, luminous glow of the moon. Each piece is meticulously created, making every pendant one-of-a-kind. The Moon Mini Pendant’s combination of elegant black metal and intricate, handmade glass creates a striking visual contrast, perfect for kitchens, dining areas, or entryways. Illuminate your home with this exquisite piece that brings both a celestial charm and an artistic touch to your décor.
  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Dimensions: H 30" x W 8" x L 6"
  • •Black Finish - Integrated LED Bulb Included - Indoor (Dry Location)
  • •cETLus Approved
  • •Includes Assembly Instructions and Hardware.
  • •Compatible With Standard Low Voltage Dimmer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.