Zoro Homepage

Morgan 1 Light Down Mini Pendant With Black Finish

  • Mfr # 9611P11-1-101

  • Zoro # G812667931


product price: $94.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
14 in
Length
14 in
Housing Finish
Black
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9611P11-1-101
Zoro #
G812667931
UPC #
695320027310
Country of Origin
China

Dimensions

Height
14 in
Length
14 in
Width
11 in
Diameter
11 in

Details

Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Chain
Voltage
120V
Number of Lights
1
Light Type
E26
Style
Country/Rustic
Collection Name
Morgan
Shade Material
Metal
Chandelier/ Pendant Type
Down Mini Pendant
Number of Light Bulbs Required
1
Finish
Black
Material
Metal
Installation Location
Indoor

Description

Give your home that real, grounded, light, and casual feel with this rustic lighting option. The Morgan 11 inch Black Mini Pendant displays a character-rich design perfect for giving your space a homey, comforting lived inch feel. This is a black-colored down mini pendant with a metal shade in two parts - the top side is a solid dome-shaped shade while the bottom is an openwork metal frame. The E26 Edison bulb that this fixture requires is meant to be exposed for that vintage glow.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.