Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Morgan 1 Light Down Pendant With Black Finish

  • Mfr # 9611P18-1-101

  • Zoro # G912667602


product price: $132.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
16 in
Length
16 in
Housing Finish
Black
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9611P18-1-101
Zoro #
G912667602
UPC #
695320027372
Country of Origin
China

Dimensions

Height
16 in
Length
16 in
Width
18 in
Diameter
18 in

Details

Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Chain
Voltage
120V
Number of Lights
1
Light Type
E26
Style
Country/Rustic
Collection Name
Morgan
Shade Material
Metal
Chandelier/ Pendant Type
Down Pendant
Number of Light Bulbs Required
1
Finish
Black
Material
Metal
Installation Location
Indoor

Description

You don't have to literally be in a rustic location to give your home a rustic vibe. The Morgan 18 inch Single Bulb Down Pendant in Black is a lighting option you can use to bring warmth to your space and make you feel like you're indeed in a rustic spot. This light source features a metal shade with a solid opaque cone-shaped top and an openwork frame at the bottom to expose the E26 Edison bulb. Holding the shade is an adjustable chain cord. This light fixture will stand out well when paired with a wooden dining table or set up in a kitchen with farmhouse sink.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.