Zoro Homepage

Moxie LED Pool Table Light With Black Finish

  • Mfr # 1147P45-6-101

  • Zoro # G512667613


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Length
10 in
Width
45 in
Frame Material
Metal
Frame Finish
Black
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1147P45-6-101
Zoro #
G512667613
UPC #
695320069822
Country of Origin
China

Dimensions

Length
10 in
Width
45 in

Details

Frame Material
Metal
Frame Finish
Black
Voltage
120V
Bulb Type
Integrated LED
Installation Location
Indoor
Lumens
1872

Description

Contemporary and clean geometry make up the style of this oversized Moxie 6 Light LED Pool Table Chandelier in Black Finish. This linear light fixture is perfect for illuminating a kitchen bar, a dining table, or a pool table. Illumination will come from six light sources that are adjustable to your preferred light direction.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.