
Neva 36 in LED Integrated Satin Gold Chandelier
Mfr # 1343P36-602-B
Zoro # G812669577
product price: $408.00
/ea
Free Shipping & Returns
Key Features
Length
5 in
Width
36 in
Frame Material
Metal
Voltage
120V
Bulb Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1343P36-602-B
Zoro #
G812669577
UPC #
695320043648
Country of Origin
China
Dimensions
Length
5 in
Width
36 in
Details
Frame Material
Metal
Frame Finish
Satin Gold
Voltage
120V
Bulb Type
Integrated LED
Lumens
936
Installation Location
Indoor
Description
This breathtaking Neva LED Integrated Chandelier with Satin Gold Finish is a beautiful piece from our Neva Collection. With its sophisticated beauty and stunning details, it is sure to add the perfect touch to your decoration.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.