Zoro Homepage

Nicole 5 Light Drum Shade Flush Mount With Brushed Chocolate Finish

  • Mfr # 9807C21-5-116

  • Zoro # G312669022


product price: $448.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Chocolate
Length
19 in
Lamp Type
E26
Voltage
120V
Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9807C21-5-116
Zoro #
G312669022
UPC #
695320028072
Country of Origin
China

Dimensions

Length
19 in
Width
21 in
Height
19 in
Diameter
21 in

Details

Housing Finish
Brushed Chocolate
Lamp Type
E26
Voltage
120V
Watts
60 W
Dimmable
Yes (Dimmer Not Included)
Finish
Brushed Chocolate
Housing Material
Metal
Color
Brushed Chocolate
Installation Location
Indoor

Description

Add the rustic yet elegant Nicole 5 Light Flush Mount in your living room and instantly give your home a more pulled-together look. This close-to-ceiling light source exudes a Mediterranean vibe with its scroll patterned outer frame encasing a solid drum shade. The brushed chocolate finish completes the attractive style of this light fixture.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful brushed chocolate finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.