
Olinda LED Integrated Black Mini Pendant
Mfr # 1606P5-1-101
Zoro # G812667580
product price: $102.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
10.5 in
Length
10.5 in
Width
2 in
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1606P5-1-101
Zoro #
G812667580
UPC #
695320043907
Country of Origin
China
Dimensions
Height
10.5 in
Length
10.5 in
Width
2 in
Diameter
2 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
Integrated LED
Style
Modern
Collection Name
Olinda
Shade Material
Glass
Shade Color Family
Clear
Color Temp.
3000
Chandelier/ Pendant Type
Mini Pendant
Finish
Black
Glass Color
Clear
Material
Metal
Lumens
104
Installation Location
Indoor
Description
This breathtaking Olinda LED Integrated Black Mini Pendant is a beautiful piece from our Olinda Collection. With its sophisticated beauty and stunning details, it is sure to add the perfect touch to your decoration.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.