
Ovni LED Pendant With Brass Finish
Mfr # 1204P16-1-625-A
Zoro # G712669554
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Color
Brass
Length
16 in
Housing Finish
Brass
Lamp Type
Integrated LED
Mounting
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1204P16-1-625-A
Zoro #
G712669554
UPC #
695320104615
Country of Origin
China
Dimensions
Height
10.5 in
Length
16 in
Width
16 in
Details
Color
Brass
Housing Finish
Brass
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120 V
Number of Lights
1
Light Type
Integrated LED
Style
Contemporary
Collection Name
Ovni
Color Temp.
3000
Chandelier/ Pendant Type
Down Pendant
Finish
Brass
Description
Ovni 16 inch LED Pendant Light in Brass is designed with a classic industrial shape but with a modern finish. This golden disc of light is sensibly sized to cast ample light to a workspace or a dull corner. Two of these would fit a 60 inch island or dining table nicely. This sophisticated LED pendant delivers multi-directional light with its LED integrated light.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.