Zoro Homepage

Oxide 1 Light Down Pendant With Black+Copper Finish

  • Mfr # 1114P12-1-271

  • Zoro # G012669025


product price: $172.00
/ea
Free Shipping & Returns

Key Features

Color
Black & Copper
Height
17 in
Length
17 in
Housing Finish
Black & Copper
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1114P12-1-271
Zoro #
G012669025
UPC #
695320069525
Country of Origin
China

Dimensions

Height
17 in
Length
17 in
Width
12 in
Diameter
12 in

Details

Color
Black & Copper
Housing Finish
Black & Copper
Lamp Type
Incandescent
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
E26
Style
Contemporary
Collection Name
Oxide
Chandelier/ Pendant Type
Down Pendant
Number of Light Bulbs Required
1
Finish
Black & Copper
Material
Metal
Installation Location
Indoor

Description

Use this Oxide 12 inch Single Light Pendant to add not just illumination but also warmth to your space. Designed with rustic elegance, this light source features a metal shade with geometric openwork style. The outer side is in black finish while the inside is in a gorgeous shade of copper. This fixture will work in a variety of spaces including kitchens, dining rooms, foyers, and even laundry rooms.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black & copper finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.