
Padma 1 Light Down Mini Pendant With Black Finish
Mfr # 9729P9-1-101
Zoro # G612667575
product price: $48.65
/eaKey Features
Color
Black
Length
9 in
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9729P9-1-101
Zoro #
G612667575
UPC #
695320038729
Country of Origin
China
Dimensions
Height
18 in
Length
9 in
Width
9 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Chain
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Country/Rustic
Collection Name
Padma
Chandelier/ Pendant Type
Down Mini Pendant
Number of Light Bulbs Required
1
Finish
Black
Description
Give your space a polished yet easy-going vibe with the addition of the Padma 1 Light Pendant. This light source has a rustic design featuring a lantern-shaped frame wrapped in hemp rope. A single bulb delivers light that is soft, warm, and cozy. This down mini pendant is perfect for providing your space with a farmhouse charm or a country-chic flair.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.