Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallocino 10 Light Flush Mount With Chrome Finish

  • Mfr # 1205C25-10-601

  • Zoro # G412667904


product price: $578.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
20 in
Lamp Type
G9
Voltage
120V
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1205C25-10-601
Zoro #
G412667904
UPC #
695320104707
Country of Origin
China

Dimensions

Length
20 in
Width
25 in
Height
20 in
Diameter
25 in

Details

Housing Finish
Chrome
Lamp Type
G9
Voltage
120V
Watts
5 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Glass Color
Clear & Smoke
Housing Material
Metal
Color
Chrome
Installation Location
Indoor

Description

A dynamic piece designed to infuse a sense of style to your space, this Pallocino 10 Light Flush Mount Fixture in Chrome Finish displays an interesting cluster of clear and smoke-colored glass globes that emit an ambient glow. Perfect for an informal masculine space or a contemporary living room without a high ceiling, this flush mount light will offer a handsome designer look minus the high price.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.