Shop Z-LITE
See all product information
Create Account
Arden Linear Chandelier, 17-Light, 18 In.W x 42 In.L x 12 In.H, Brushed Nickel/Clear
- Mfr # 651P-17L-BN
- Zoro # G511800103
product price:Â
$
3,626.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Style
Modern, contemporary, glass, loft
Standards
CUL/cETLu
Dimmable
Yes
Series
Arden
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 651P-17L-BN
- Zoro #
- G511800103
- UPC #
- 685659183627
- Country of Origin
- China
Dimensions
- Height
- 12 in
- Length
- 42 in
- Width
- 18 in
- Cord/Wire Length
- 110"
- Canopy Dimensions
- 42"L x 18"W
Description
Sensibility and artistry intersect with glam influence as this exquisite 17-light chandelier highlights an island space or dining area. A sense of organic decadence follows dangling oval glass shades in an orderly cluster that delivers simplicity for a calming effect. Choose this chandelier featuring sparkling glass and cool brushed nickel finish metal, an enticing blend created for impact.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.