Zoro Homepage

Pamela 5 Light Floor Lamp With Black Finish

  • Mfr # 9606F20-5-101

  • Zoro # G712532940


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Length
68 in
Material
Metal
Bulb Type
E26
Color
Black
Outside Diameter
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9606F20-5-101
Zoro #
G712532940
UPC #
695320027044
Country of Origin
China

Dimensions

Length
68 in
Outside Diameter
22 in

Details

Material
Metal
Finish
Black
Bulb Type
E26
Color
Black
Voltage
120V
Installation Location
Indoor

Description

Part decor and part utility, the Pamela 5 Light Floor Lamp will easily take the spotlight in any space. This industrial fan floor lamp makes for an interesting interior design conversation piece. The tripod, metal fan frame, and repurposed look will bring a Machine-Age/Steampunk appeal to your home. Where the fan blades once were, five bulbs are now in place ready to provide ample illumination.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.