Zoro Homepage

Pamela 5 Light Flush Mount With Rust Finish

  • Mfr # 9606C19-5-130

  • Zoro # G612667865


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Rust
Length
13 in
Width
19 in
Lamp Type
E26
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9606C19-5-130
Zoro #
G612667865
UPC #
695320027037
Country of Origin
China

Dimensions

Length
13 in
Width
19 in
Height
13 in
Diameter
19 in

Details

Housing Finish
Rust
Lamp Type
E26
Voltage
120V
Watts
60 W
Dimmable
Yes (Dimmer Not Included)
Finish
Rust
Housing Material
Metal
Color
Rust
Installation Location
Indoor

Description

Who says chandelier lights have to be taken seriously? Pick a fun choice and install the Pamela 5 Light Chandelier. Reminiscent of a vintage cooling fan, this light fixture displays an open metal cage frame with bulbs positioned like fan blades. Available in three rustic vintage finishes - antique copper, black, and rust - this light source will define the character of your interiors.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful rust finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.