
Panache 10 Light Down Chandelier With Medallion Gold Finish
Mfr # 1100P24-10-169
Zoro # G512667668
product price: $553.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
10
Housing Finish
Medallion Gold
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1100P24-10-169
Zoro #
G512667668
UPC #
695320069013
Country of Origin
China
Details
Fixture Type
Down Chandelier
Lamp Quantity
10
Housing Finish
Medallion Gold
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Medallion Gold
Description
Go bold with your light fixture and let this Panache 10 Light Down Chandelier in Medallion Gold add big drama into your space. This two Tier pendant features a 24 inch and a 16 inch circular shade with metal and crystal accents. The adjustable golden chain allows you to suspend this fixture from the ceiling according to your preferred height. This chandelier has a candelabra base.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.