
Panache 6 Light Down Chandelier With Medallion Gold Finish
Mfr # 1100P24-6-169
Zoro # G712667741
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
6
Housing Finish
Medallion Gold
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1100P24-6-169
Zoro #
G712667741
UPC #
695320068993
Country of Origin
China
Dimensions
Diameter
24 in
Length
30 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
6
Housing Finish
Medallion Gold
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Medallion Gold
Color
Medallion Gold
Material
Metal
Voltage
120V
Installation Location
Indoor
Description
Be impressed by how this light fixture creates art and light in unison. The Panache 6 Light Chandelier in Medallion Gold is a 24 inch down chandelier that will grace your space with a gorgeous glow. It features an elegant drum shade made up of a golden patchwork of metal squares and rectangles. Clear crystal prisms drip off from the gold frame. Inside, six candelabra-based bulbs disperse ambient light to your space.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful medallion gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.