Holden 1 Light Chandelier 35 In. Textured Bronze
- Mfr # F7532-TBZ
- Zoro # G815446823
product price:Â
$
3,894.00
/ea
Key Features
Fixture Wattage
100W
Chain Length
72 in
Height
36.5 in
Shade Material
Buri
Bulb Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F7532-TBZ
- Zoro #
- G815446823
- UPC #
- 197292101796
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 100W
- Finish
- Textured Bronze
- Shade Material
- Buri
- Bulb Included
- No
- Includes
- Fixture, Hardware
- Material
- Hand-Worked Iron
- Standards
- UL Dry
- Shade Color
- Espresso
- Voltage
- 120V
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Bulb Shape
- E26 Medium Base
- Battery Included
- No
- Socket Count
- 1
Dimensions
- Chain Length
- 72 in
- Height
- 36.5 in
- Length
- 35 in
- Width
- 35 in
Description
An open and airy weave of faux reeds, designed specifically for outdoor use, form a beehive silhouette over a clear glass shade. The two-tone finish adds a natural, neutral hint of color. Bring a modern organic style to outdoor living spaces with this beautiful exterior lantern pendant.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.