Zoro Homepage

Parana 3 Light Flush Mount With Chrome Finish

  • Mfr # 9965C14-3-601

  • Zoro # G812668938


product price: $52.19
/ea

Key Features

Housing Finish
Chrome
Length
14 in
Width
14 in
Lamp Type
Flush Mount
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9965C14-3-601
Zoro #
G812668938
UPC #
695320042245
Country of Origin
China

Dimensions

Length
14 in
Width
14 in
Height
10 in

Details

Housing Finish
Chrome
Lamp Type
Flush Mount
Voltage
120 V
Watts
60 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome

Description

Showcasing rustic beauty combined refined elegance, the Parana 3 Light Flush Mount can certainly provide any space with timeless character. This close-to-ceiling light source measures 14 inches in diameter and displays a brown and chrome finish. Upgrade your bedroom lighting to this and instantly see and feel a mood change.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.