Zoro Homepage

Perrier 12 Light Multi Light Pendant With Chrome Finish

  • Mfr # 5444P34C-O

  • Zoro # G112667990


product price: $796.00
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Length
34 in
Housing Finish
Chrome
Lamp Type
LED
Mounting
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5444P34C-O
Zoro #
G112667990
UPC #
695320016802
Country of Origin
China

Dimensions

Height
7 in
Length
34 in
Width
34 in

Details

Color
Chrome
Housing Finish
Chrome
Lamp Type
LED
Mounting
Cable
Voltage
120 V
Number of Lights
12
Light Type
LED
Style
Contemporary
Collection Name
Perrier
Chandelier/ Pendant Type
Multi Light Pendant
Number of Light Bulbs Required
12
Finish
Chrome

Description

The Perrier 12 Light Globe Chandelier creates a beautiful display of light through its impressive cluster of glass balls with chrome metal accent. The cords are adjustable so you can set the drop any way you want. This practical and incredibly beautiful light fixture displays an elegant cascade of illumination perfect for adding depth and drama to any room in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.