Odyssey 4 Light Chandelier 29 In. Textured Black & Polish Nickel
- Mfr # F4296-TBK/PN
- Zoro # G115449685
product price:Â
$
1,528.00
/ea
Key Features
Fixture Wattage
60W
Voltage
120V
Includes
Fixture, Hardware
Height
34.5 in
Standards
UL Dry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4296-TBK/PN
- Zoro #
- G115449685
- UPC #
- 782042440173
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Textured Black & Polish Nickel
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Standards
- UL Dry
- Number of Lights
- 4
- Material
- Hand-Worked Iron
- Bulb Included
- No
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Socket Count
- 4
- Bulb Shape
- E26 Medium Base
- Designer
- Troy Standard
Dimensions
- Length
- 29 in
- Height
- 34.5 in
- Canopy Width
- 7 in
- Width
- 29 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.