
Perrier 5 Light Multi Light Pendant With Chrome Finish
Mfr # 5444P28C-RC
Zoro # G612668046
product price: $418.00
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Length
5 in
Housing Finish
Chrome
Lamp Type
LED
Mounting
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5444P28C-RC
Zoro #
G612668046
UPC #
695320016796
Country of Origin
China
Dimensions
Height
7 in
Length
5 in
Width
28 in
Details
Color
Chrome
Housing Finish
Chrome
Lamp Type
LED
Mounting
Cable
Voltage
120 V
Number of Lights
5
Light Type
LED
Style
Contemporary
Collection Name
Perrier
Chandelier/ Pendant Type
Island/Pool Table Light
Number of Light Bulbs Required
5
Finish
Chrome
Description
A surprisingly chic chandelier choice, this multi Light pendant can help you create a fancy dining or cooking space. The Perrier 5 Light Globe Chandelier features five glowing orbs with polished chrome foot suspending from a polished chrome rectangular canopy. These balls of luminosity will give your space a wow factor while also bringing ample illumination. Easily change the feel of your space through these glossy glass balls of light.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.