
Petia 1 Light Drum Shade Mini Chandelier With Chrome Finish
Mfr # 9975P10-1-601
Zoro # G012669278
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Drum Shade Mini Chandelier
Lamp Quantity
1
Housing Finish
Chrome
Lamp Type
E26
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9975P10-1-601
Zoro #
G012669278
UPC #
695320042863
Country of Origin
China
Dimensions
Length
14 in
Diameter
10 in
Details
Fixture Type
Drum Shade Mini Chandelier
Lamp Quantity
1
Housing Finish
Chrome
Lamp Type
E26
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
60 W
Finish
Chrome
Material
Metal
Voltage
120V
Color
Chrome
Installation Location
Indoor
Description
Your interiors in neutral palette will get an upscale twist once you incorporate this Petia 1 Light Pendant into your space. This lighting fixture displays a 10 inch drum shade with mirror bars reflecting light that's bright yet warm. This mini chandelier will fit a space with transitional design. Complement your chunky club chair and crisp, classic drapes with the shine of this chrome-finished drum shade pendant light.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.