
Pipes 1 Light Mini Pendant With Sun Gold Finish
Mfr # 1221P5-1-625
Zoro # G112669475
product price: $47.15
/eaKey Features
Color
Sun Gold
Height
11 in
Length
5 in
Housing Finish
Sun Gold
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1221P5-1-625
Zoro #
G112669475
UPC #
695320105322
Country of Origin
China
Dimensions
Height
11 in
Length
5 in
Width
5 in
Details
Color
Sun Gold
Housing Finish
Sun Gold
Lamp Type
LED
Mounting
Rod
Voltage
120 V
Number of Lights
1
Light Type
LED
Style
Contemporary
Collection Name
Pipes
Shade Color Family
Frosted
Chandelier/ Pendant Type
Down Mini Pendant
Number of Light Bulbs Required
1
Finish
Sun Gold
Glass Color
Frosted
Description
Seamlessly add a touch of modern style to your space with the Pipes 1 Light Mini Pendant. Designed with a narrow frosted glass cylinder shade, a sun gold finished downrod, and a round brass canopy, this luminaire will look perfect on its own or when hung together in groups. You can install this fixture with a dimmer switch so you can always have the perfect amount of light.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.