Pipes 12 Light Island/Pool Table Chandelier With Sun Gold Finish

  • Mfr # 1221P32-12-625

  • Zoro # G612669661


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Length
14 in
Frame Material
Metal
Frame Finish
Sun Gold
Voltage
120V
Bulb Type
G9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1221P32-12-625
Zoro #
G612669661
UPC #
695320105292
Country of Origin
China

Dimensions

Length
14 in
Width
32 in

Details

Frame Material
Metal
Frame Finish
Sun Gold
Voltage
120V
Bulb Type
G9
Installation Location
Indoor

Description

The Oversized Pipes 12 Light Island Chandelier in sun gold is a stylish light fixture perfect for your modern dining room, living room, or entryway. Hanging from a rectangular canopy in brass finish is a muted gold frame with 12 frosted glass pipes or cylindrical shades. This luminaire with clean-lined frame is designed with a 32 inch width and an adjustable downrod so you can set the height according to your space and your preference.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful sun gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.