Zoro Homepage

Princess 1 Light Mini Chandelier With Chrome Finish

  • Mfr # 8012P8C

  • Zoro # G312669473


product price: $76.95
/ea
Free Shipping & Returns

Key Features

Fixture Type
Mini Chandelier
Lamp Quantity
1
Housing Finish
Chrome
Lamp Type
Halogen
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8012P8C
Zoro #
G312669473
UPC #
695320017809
Country of Origin
China

Details

Fixture Type
Mini Chandelier
Lamp Quantity
1
Housing Finish
Chrome
Lamp Type
Halogen
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
40 W
Finish
Chrome

Description

The Princess 1 Light Pendant is the mini chandelier you need to make a small space shine. This oh-so-chic light source will make an even better impact when placed in unexpected places like the main bathroom, home office, walk inch closet, or even in your laundry room. Get really fancy in adding character to boring or awkward areas in you home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.