Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Queen 3 Light Flush Mount With Chrome Finish

  • Mfr # 8038C12C-R

  • Zoro # G112667945


product price: $62.99
/ea

Key Features

Housing Finish
Chrome
Length
12 in
Width
12 in
Lamp Type
Flush Mount
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8038C12C-R
Zoro #
G112667945
UPC #
695320011043
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Height
9 in

Details

Housing Finish
Chrome
Lamp Type
Flush Mount
Voltage
120 V
Watts
60 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome

Description

Give a room a touch of regal appeal with the Queen 3 Light Flush Mount. This 11 inch light source features chrome-finished hardware embellished with a circular assembly of dangling round crystals. This glam light can fill any space with drama and a high-end sparkle. Whether used in a dining room, hallway, or powder room, this light source can transform the room from dull to dazzling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.