
Radiant 3 Light Multi Light Pendant With Chrome Finish
Mfr # 5062P24C-3 (Smoke + B)
Zoro # G412668864
product price: $52.19
/eaKey Features
Color
Chrome
Length
6 in
Housing Finish
Chrome
Lamp Type
Halogen
Mounting
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5062P24C-3 (Smoke + B)
Zoro #
G412668864
UPC #
695320030624
Country of Origin
China
Dimensions
Height
10 in
Length
6 in
Width
24 in
Details
Color
Chrome
Housing Finish
Chrome
Lamp Type
Halogen
Mounting
Rod
Voltage
120 V
Number of Lights
3
Light Type
Halogen
Style
Contemporary
Collection Name
Radiant
Shade Material
Plastic
Chandelier/ Pendant Type
Island/Pool Table Light
Number of Light Bulbs Required
3
Finish
Chrome
Description
Make your kitchen or dining area extraordinarily beautiful with the Radiant 3 Light Chandelier. This light source features a rectangular canopy in chrome holding three transparent shades with crystal beads that diffuses light in a glittering way. Pick the smoke crystal and transparent black shade combination to bring a sophisticated or sultry vibe to your cooking or dining area.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.