Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiant 9 Light Drum Shade Flush Mount With Chrome Finish

  • Mfr # 5062C20C (Clear + W)

  • Zoro # G012667755


product price: $462.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
15 in
Width
20 in
Lamp Type
G9
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5062C20C (Clear + W)
Zoro #
G012667755
UPC #
695320003468
Country of Origin
China

Dimensions

Length
15 in
Width
20 in
Height
15 in
Diameter
20 in

Details

Housing Finish
Chrome
Lamp Type
G9
Voltage
120V
Watts
40 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Color
Chrome
Housing Material
Metal
Installation Location
Indoor

Description

The Radiant 9 Light Flush Mount Chandelier in Clear Crystal/Transparent White makes for a captivating light source in a space with low ceiling. You'll love the moody elegance projected by this fixture with chrome-finished hardware. The glittering crystal beads that show through the transparent shade has that decorative presence that can elevate the style of any room.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.