
Ring LED Chandelier With Chrome Finish
Mfr # 5080P24ST-2R
Zoro # G012667915
product price: $564.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
2
Housing Finish
Stainless Steel
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5080P24ST-2R
Zoro #
G012667915
UPC #
695320013962
Country of Origin
China
Dimensions
Diameter
24 in
Length
26 in
Details
Fixture Type
Chandelier
Lamp Quantity
2
Housing Finish
Stainless Steel
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
39 W
Finish
Stainless Steel
Color
Stainless Steel
Material
Metal
Voltage
120V
Lumens
2028
Installation Location
Indoor
Description
The Ring 24 inch Double Halo LED Chandelier will light up your ceiling in style. Two halos bordered with faceted crystals bring energy-efficient illumination. These crystal rings designed to be suspended at an angled position will certainly bring a visually exquisite effect to your space.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful stainless steel finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.