Lauren Liess X Archive 3 Light Chandelier 25 In. Bronze
- Mfr # F1625-BRZ
- Zoro # G915447669
product price:Â
$
586.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
8W
Width
25 in
Shade Color
Natural
Height
10 in
Shade Material
Linen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1625-BRZ
- Zoro #
- G915447669
- UPC #
- 197292037156
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 8W
- Finish
- Bronze
- Shade Color
- Natural
- Shade Material
- Linen
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Material
- Steel
- Bulb Included
- No
- Standards
- UL Damp
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Bulb Shape
- E12 Candelabra Base
- Socket Count
- 3
- Slope Compatible
- No
- Designer
- Lauren Liess
Dimensions
- Width
- 25 in
- Height
- 10 in
- Length
- 25 in
- Canopy Width
- 6 in
Description
Archive reimagines the traditional ring chandelier. A trio of candles are displayed around a metal ring held aloft by delicate hooked arms. The natural linen shade over the framework is unexpected and adds an organic feel and a soft light. Make a sophisticated statement overhead with the Bronze finish or bring a warm glow to the ceiling in Patina Brass. Part of our Lauren Liess collection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.