
Ring LED Multi Light Pendant With Chrome Finish
Mfr # 5417P20ST-R
Zoro # G112669178
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Color
Stainless Steel
Length
20 in
Housing Finish
Stainless Steel
Lamp Type
Integrated LED
Mounting
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5417P20ST-R
Zoro #
G112669178
UPC #
695320013511
Country of Origin
China
Dimensions
Height
9 in
Length
20 in
Width
20 in
Details
Color
Stainless Steel
Housing Finish
Stainless Steel
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120 V
Number of Lights
5
Light Type
Integrated LED
Style
Crystal
Collection Name
Ring
Color Temp.
4000
Chandelier/ Pendant Type
Multi Light Pendant
Finish
Stainless Steel
Description
Give your space a lavish look with the Ring 5 Pendant LED Chandelier. This multi Pendant light source features a round ceiling plate in chrome holding five glittering rings of LED light. Faceted clear crystals line the edge of every ring. Suspended in vertical orientation, this glistening multi Light pendant won't hesitate to bring a trendy style and a glam look to your dining, kitchen, or living room.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.