Alba 3 Light Industrial Matte Black with Shades Chandelier For Dining Rooms

  • Mfr # D234C-14P-MB

  • Zoro # G910385225


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
3
Light Type
Incandescent
Finish
Matte Black
Watts
60
Standards
UL/cUL; Dry Safety Rated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D234C-14P-MB
Zoro #
G910385225
UPC #
46335099951
Country of Origin
China

Details

Number of Lights
3
Light Type
Incandescent
Finish
Matte Black
Watts
60
Standards
UL/cUL; Dry Safety Rated
Connection Type
Hardwired

Description

Embracing rustic style with the sleek lines of the industrial sculptural form, the lines of our Alba collection are clean and simple keeping the look modern and fresh. This style has a welcoming charm that is informal and visually interesting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.