
Robin 6 Light Down Chandelier With Chrome Finish
Mfr # 6640P32C-O
Zoro # G912669378
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
6
Housing Finish
Chrome
Lamp Type
Halogen
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6640P32C-O
Zoro #
G912669378
UPC #
695320016062
Country of Origin
China
Details
Fixture Type
Down Chandelier
Lamp Quantity
6
Housing Finish
Chrome
Lamp Type
Halogen
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
35 W
Finish
Chrome
Description
The allure of this crystal down chandelier is just hard to pass up. Two lens-shaped canopies holding dangling strings of faceted crystal beads embrace each other to form one stunning pendant. Place this Robin 6 Light Chandelier in Chrome over your kitchen island or dining table for a statement-making glitz and a high-style dining experience
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.