
Rolin 12 Light Down Chandelier With Matte Black & Satin Gold Finish
Mfr # 1016P43-6-129
Zoro # G612669395
product price:Â $193.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
12
Housing Finish
Matte Black & Satin Gold
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1016P43-6-129
Zoro #
G612669395
UPC #
695320042658
Country of Origin
China
Details
Fixture Type
Down Chandelier
Lamp Quantity
12
Housing Finish
Matte Black & Satin Gold
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
40 W
Finish
Matte Black & Satin Gold
Description
Transform a room in your home with this statement chandelier. Designed with a striking finish, the Oversized Rolin 12 Light Chandelier in Matte Black and Satin Gold will lend a minimalist yet sophisticated vibe to your space. This transitional light fixture with adjustable downrod elegantly marries traditional and contemporary elements making it perfect for adding a bit of punch and texture to your space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.