
Rosalina LED Chandelier With Matte Black Finish
Mfr # 1040P16-101
Zoro # G212669061
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
1
Housing Finish
Matte Black
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1040P16-101
Zoro #
G212669061
UPC #
695320067118
Country of Origin
China
Dimensions
Diameter
16 in
Length
17 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
1
Housing Finish
Matte Black
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
26 W
Finish
Matte Black
Voltage
120V
Color
Matte Black
Material
Metal
Lumens
1352
Installation Location
Indoor
Description
The Rosalina 16 inch LED Chandelier in Matte Black is a simple and understated solution to freshening up the look of your space. This down chandelier with a sleek circular design will update the look and feel of any room without adding too much visual weight. Instantly transform your living room, dining room, kitchen, or bedroom into a contemporary living space with this tastefully-designed modern ring chandelier.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful matte black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.